Abbotsford
PYR21033112

KIDDE CANADA 21033112 DETECT Smoke Alarm, Hardwired with AA Backup Battery (6/Pack)

Price $201.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:21033112

Description

North America’s #1 home fire safety brand* is bringing you the next level of fire safety with the Kidde Smoke Alarm model 20SAR-CA. This alarm offers a modern design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to UL/ULC standards for safety and reliability, this Kidde DETECT alarm is powered by 120V AC with 2 AA replaceable backup batteries (included) for continual detection even during outages. Plus, it’s self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it’s time to replace it 10 years after it is powered. The alarm also has interconnected alarm activation so you never miss an emergency and can get out faster.

Specifications

Brand Name Kidde Item Name Smoke Alarm
Voltage Rating 120 V Sensor Type Photoelectric Smoke Sensor
Number of Sensors 1 Mounting Type Twist-and-click mounting bracket
Humidity Up to 95% relative humidity (RH), non-condensing Series/Model 20SAR-CA
Frequency Rating 60 Hz Audible Alert Yes
Visual Alert Yes Interconnection Capability Interconnects with up to 24 Kidde devices
Wiring Type AC wiring, plug-in quick connector Battery Type 2 AA
Loudness 85dB at 3m (10ft) Color White
Dimensions 12.7 cm x 5.1 cm x 12.7 cm Operating Temperature 4.4°C (40°F) to 37.8°C (100°F)
Warranty 10-Year Limited Warranty (batteries excluded) For Use With 60 Hz
Standards NFPA 72, NFPA 101, ULC S531 Listed, UL 217 Listed Application Residential
UPC 047871331123

Packages

1 - UNIT - 1