Abbotsford
MIL48734229

MILWAUKEE 48-73-4229 10PK Red 2-Layer Face Mask

Price $77.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4229

Description

The MILWAUKEE® 10 Pack Red 2-Layer Face Mask is designed to be lightweight and breathable. Constructed with two soft, breathable layers for all day wear on the jobsite. The reusable face mask has an anti-microbial treatment that prevents odor causing bacteria. The internal layer is moisture wicking to stay cool and dry fast. The face covering has comfortable adjustable earloops and a flexible nose bridge to easily fit the face. This face mask meets the CDC recommendation for a face covering.


Lightweight & Breathable

Soft, Breathable Layers

Anti-Microbial Prevents Odor Causing Bacteria

Moisture Wicking Stay Cool, Dry Fast

Comfortable Adjustable Ear Loops

Flexible Nose Bridge

Washable and reusable

Protective barrier helps reduce the transmission of airborne contaminates

Different Color Internal Layer for Differentiation

One Size Fits Most

Specifications

Brand Name Milwaukee Item Name Face Mask
Type 2-Layer, Anti-Microbial, Anti-Odor, Lightweight and Breathable, Reusable, Washable Size One Size
Material Nylon/Polyester/Spandex Color Red
Packaging Quantity 10/Pack UPC 045242609574

Packages

1 - UNIT - 1