Abbotsford
KLN60173

KLEIN TOOLS 60173 PRO Safety Glasses-Semi-Frame, Combo Pack

Price $33.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60173

Description

Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear/gray lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Combo Pack includes one pair gray lens, one pair clear lens and one soft fabric storage pouch. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.


UV Protection tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9 harmful UV rays

High-quality clear polycarbonate lens tested for minimal distortion shaded polycarbonate lens tested to block the right amount of light consistently with uncompromised clarity

Specifications

Brand Name Klein Tools Type Safety Eyewear
Lens Color Clear / Gray Application General Construction
UPC 092644601736

Packages

1 - UNIT - 1