Abbotsford
MIL48732129

MILWAUKEE 48-73-2129 Mirrored Performance Safety Glasses - Fog-Free Lenses

Price $33.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2129

Description

The MILWAUKEE® Performance Safety Glasses are designed with high-impact, fog-free lenses. For added protection, the lenses are high-velocity impact tested providing you with military-grade impact protection. The protective eyewear features fog-free lenses so the lenses will stay clear and unobstructed on any jobsite. Durable anti-scratch lenses protect your eyes while withstanding the demands of a job site. Clear, tinted, gray, and mirrored options are available, so your eyes stay safe whether working indoors or outdoors.


Military Grade Impact Protection

Lasting Fog-Free Lenses

Durable Anti-Scratch Lenses

ANSI/ISEA Z87.1 (+) - 2020

CSA Z94.3

CSA Third Party Tested

Comfortable Arms For Extended Wear

Comfortable Arms For Extended Wear

Arc Tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 20 cal/cm²

Specifications

Brand Name Milwaukee Tool Lens Color Silver Mirror
UPC 045242874019

Packages

6 - UNIT - (6)