Abbotsford
kln16499

KLEIN TOOLS 16499 WIDE RANGE TRANSMISSION GRIP

Price $659.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:16499

Description

The Klein Tools Wide Range Transmission Grip was specifically designed to securely pull ACSR, AAC and bare copper cables. Holds a wide range of cable from 0.68-Inch to 1.42-Inch (17.3 mm to 36.1 mm). This grip has a maximum safe load of 12,000-Pound (5443 kg).


Securely pulls ACSR, AAC and bare copper cables

Holds cable sizes from 0.68-Inch to 1.42-Inch (17.3 mm to 36.1 mm)

Fine Sawtooth jaw geometry provides greater grip strength

Max Safe Load of 12,000-Pound (5443 kg)

Specifications

Brand Name Klein Tools Type Round, Serrated
Material Steel Cable Type ACSR, AAC, Bare Copper
Standards Application Wire Pulling
UPC 092644470769

Packages

1 - UNIT - 1