Abbotsford
KLNKP07536

KLEIN TOOLS KP075-36 Grip pulling flexible-eye medium length 0.75-0.99"

Price $494.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KP075-36
Documents Documents

Description

KP heavy duty-medium length. 0.75 to 0.99 inch cable diameter.


KP Heavy Duty - Medium Length

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Double-Weave, Flexible-Eye Pulling Grips Cable Size 0.75 - 0.99 in
Load Capacity 1360 lb Material Forged Steel
Mesh Type Double Weave Eye Type Flexible
UPC 092644474828

Packages

1 - UNIT - 1