Abbotsford
KLNKP10024

KLEIN TOOLS KP100-24 Grip pulling flexible-eye short length 1-1.49"

Price $393.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KP100-24
Documents Documents

Description

KP heavy duty-short length. 1 to 1.49 inch cable diameter.


1.00 to 1.49-Inch cable diameter (1 to 1-31/64-Inch or 25.40 to 37.70 mm)

1920-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Double-Weave, Flexible-Eye Pulling Grips Cable Size 1 - 1.49 in
Load Capacity 1920 lb Material Forged Steel
Mesh Type Double Weave Eye Type Flexible
UPC 092644474767

Packages

1 - UNIT - 1