Abbotsford
KLNKPJ75

KLEIN TOOLS KPJ75 Grip pulling flexible-eye junior-duty 0.75-0.99"

Price $108.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPJ75
Documents Documents

Description

0.75 to 0.99 inch cable diameter (3/4 to 63/64 inch).


.75-Inch- .99-Inch cable diameter (3/4 63/64-Inch or 19.05 25.00 mm)

560-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Closed-Mesh, Junior-Duty Cable Size 0.75 - 0.99 in
Mesh Length 10 in Load Capacity 560 lb
Material Galvanized Steel Mesh Type Single-Weave
Eye Type Flexible UPC 092644475009

Packages

1 - UNIT - 1