Abbotsford
KLNKPL1251

KLEIN TOOLS KPL125-1 Grip pulling flexible-eye light-duty short length 1.25-1.49"

Price $224.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPL125-1
Documents Documents

Description

KPL light duty grip short length 1.25 to 1.49 inch cable diameter (1-1/4 to 1-31/64 inch).


KPL Light Duty Grip Short Length

1.25-Inch to 1.49-Inch cable diameter (1-1/4 to 1-31/64-Inch or 31.75 to 37.70 mm)

1060-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Single-Weave, Flexible-Eye Pulling Grips Cable Size 1.25 - 1.49 in
Load Capacity 1060 lb Material Forged Steel
Mesh Type Single Weave Eye Type Flexible
UPC 092644474460

Packages

1 - UNIT - 1