Abbotsford
KLNKPM050

KLEIN TOOLS KPM050 Grip pulling flexible eye SWL 480lb

Price $195.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPM050
Documents Documents

Description

Mesh pulling-grips are used for pulling overhead or underground cable, stringing service or communication lines into buildings, pulling wire through conduit, and general underground construction. Install quickly and easily and are designed to pass readily through ducts, conduit, blocks and sheaves. Reusable and do not damage the cable because pulling tension remains uniform along the length of the grip. Woven of strong and long lasting galvanized steel. Medium-duty grips are flexible and easily handled, ideal for use where exceptional strength of heavy-duty grips is not required. Closed-mesh, double-weave, flexible-eye allows maximum flexibility to follow the line of pull and is used when the end of the cable is available. .50" - .61" cable diameter (1/2 – 39/64" or 12.70 – 15.48 mm). Length 13".


480-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Wire Pulling Grip
Type Medium Duty Cable Size 0.5 - 0.61 in
Mesh Length 13 in Load Capacity 480 lb
Material Galvanized Steel Mesh Type Double Weave
Eye Type Flexible Standards California 65 Compliant
UPC 092644474682

Packages

1 - UNIT - 1