Description
KPS heavy duty medium length 1.50 inch to 1.99 inch cable diameter (1-1/2 to 1-63/64 inch).
Specifications
| Brand Name | Klein Tools | Item Name | Eye Pulling Grip |
| Type | Double-Weave, Rotating-Eye Pulling Grips | Cable Size | 1.5 - 1.99 in |
| Load Capacity | 3280 lb | Material | Forged Steel |
| Mesh Type | Double Weave | Eye Type | Rotating |
| UPC | 092644474255 |
Packages
| 1 - UNIT - 1 |