Abbotsford
KLNKPS3002

KLEIN TOOLS KPS300-2 Grip pulling rotating eye medium length 3-3.49"

Price $977.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KPS300-2
Documents Documents

Description

KPS heavy duty medium long length 3 inch to 3.49 inch cable diameter (3 to 3-31/64 inch).

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Double-Weave, Rotating-Eye Pulling Grips Cable Size 3 - 3.49 in
Load Capacity 8200 lb Material Forged Steel
Mesh Type Double Weave Eye Type Rotating
UPC 092644474194

Packages

1 - UNIT - 1