KLEIN TOOLS KPS350-2 Grip pulling rotating eye medium length 3.5-3.99"
Description
KPS heavy duty medium long length 3.5 inch to 3.99 inch cable diameter (3-1/2 to 3-63/64 inch).
Specifications
| Brand Name | Klein Tools | Item Name | Eye Pulling Grip |
| Type | Double-Weave, Rotating-Eye Pulling Grips | Cable Size | 3.5 - 3.99 in |
| Load Capacity | 9600 lb | Material | Forged Steel |
| Mesh Type | Double Weave | Eye Type | Rotating |
| UPC | 092644474200 |
Packages
| 1 - UNIT - 1 |