Abbotsford
KLNKSCK1001

KLEIN TOOLS KSCK100-1 Grip slack-pulling flexible-eye medium-duty 1-1.24"

Price $267.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KSCK100-1
Documents Documents

Description

KSCK medium duty-standard length 1 inch to 1.24 inch cable diameter (1 to 1-15/64 inch).


KSCK Medium Duty - Standard Length

800-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Slack Eye Pulling Grip
Type Slack-Pulling, Offset Flexible-Eye Pulling Grips Cable Size 1 - 1.24 in
Load Capacity 800 lb Material Forged Steel
Eye Type Offset Flexible UPC 092644475030

Packages

1 - UNIT - 1