Description
KSRK light duty-standard length 0.75-0 .99 inch cable diameter (3/4 to 63/64 inch).
Specifications
| Brand Name | Klein Tools | Item Name | Eye Pulling Grip |
| Type | Light-Duty, Standard Length | Cable Size | 0.75 - 0.99 in |
| Mesh Length | 10 in | Material | Steel |
| Application | For Pulling | UPC | 092644475382 |
Packages
| 1 - UNIT - 1 |