Abbotsford
KLN1907AR

KLEIN TOOLS 1907AR Tree Climber with Gaff without Pad and Strap Steel

Price $422.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1907AR
Documents Documents

Description

Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16 inch wide stirrup provides greater foot support. Adjustable climber length steel sleeve moves in 1/4 inch increments for the most comfortable fit. Contoured leg irons help position gaffs securely and comfortably. Extra-long gaffs for maximum penetration when climbing trees. To determine size needed, measure from instep to 1 inch below knee.


Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together

Steel split ring secures ankle strap in place and allows for quick replacement

4-7/16-Inch (113 mm) wide stirrup provides greater foot support

Adjustable climber length steel sleeve moves in 1/4-Inch (6 mm) increments for the most comfortable fit

Contoured leg irons help position gaffs securely and comfortably

Extra-long gaffs for maximum penetration when climbing trees

To determine size needed, measure from instep to 1-Inch (25 mm) below knee

Sold in pairs only

Specifications

Brand Name Klein Tools Item Name Tree Climber with Gaff without Pad and Strap
Type Adjustable Size 15 - 19 in L x 4.438 in W
Material Steel Includes 2-3/4 in Gaff
UPC 092644520204

Packages

1 - UNIT - 1