Abbotsford
KLNKG5295L

KLEIN TOOLS KG5295-L Strap positioning snap hook long 4.1-5.8'

Price $373.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KG5295-L
Documents Documents

Description

Made of 6-ply 1-3/4 inch wide an exceptionally strong flexible fabric. Elongated 6-1/2 inch snap hook is easy to use with even the thickest gloves. Internal lock mechanism. Snap hook has 5000 lb. (2268 kg) proof-loaded rating. Red wear indicator in center of strap alerts user when strap needs to be replaced. Depending on the application choose a positioning strap that allows you to work at arms length from the pole or other positioning anchorage.


Maximum length up to 68-Inches

Specifications

Brand Name Klein Tools Item Name Positioning Strap
Type Made of 6-ply, 1-3/4'' (44 mm) wide Klein-Kord®, an exceptionally strong, flexible fabric. Load Capacity 5000 lb
Length 4.1 - 5.8 ft Color Brown
Anchorage Connection Type Snap Hook Line Material Nylon
Standards California Proposition 65 Warning Application Distribution And Transmission Poles
UPC 092644521072

Packages

1 - UNIT - 1