Description
Convenient adjustable length. Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity. Equipped with two permanently attached, drop-forged steel, corrosion-resistant LokĀ® locking snap-hooks with 11/16 inch throat opening. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest.
Specifications
| Brand Name | Klein Tools | Item Name | Rope Lanyard |
| Type | Adjustable Length | Length | 4 - 6 ft |
| Anchorage Connection Type | Snap Hook | Size | 1/2 in |
| Line Material | Nylon | Hardware Material | Steel |
| Standards | California Proposition 65 Warning | Application | For Use in Positioning, Suspension or Retrieval Systems, can also be Used with a Deceleration Unit for Fall-Arrest |
| UPC | 092644874291 |
Packages
| 1 - UNIT - 1 |