Abbotsford
KLN87435

KLEIN TOOLS 87435 Lanyard rope fixed length nylon filament 5/8"x4'

Price $163.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87435
Documents Documents

Description

Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity. Equipped with two drop-forged steel, corrosion-resistant Klein-LokĀ® locking snap hooks with 11/16 inch throat opening. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest. Conforms to CSA, ANSI Z359.1-1992 (R1999) and calosha.


Conforms to CSA, ANSI Z359.1-1992 (R1999) and CALOSHA

Specifications

Brand Name Klein Tools Item Name Rope Lanyard
Type Adjustable Length Length 4 ft
Anchorage Connection Type Snap Hook Size 5/8 in
Line Material Nylon Hardware Material Steel
Standards California Proposition 65 Warning, CSA, ANSI Z359.1-1992 (R1999) and CALOSHA Application For Use in Positioning, Suspension or Retrieval Systems, can also be Used with a Deceleration Unit for Fall-Arrest
UPC 092644874352

Packages

1 - UNIT - 1