Abbotsford
kln60177

KLEIN TOOLS 60177 Breakaway Lanyard for Safety Glasses

Price $2.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60177
Documents Documents

Description

Lanyard's snap design offers security with a breakaway force of 3-Pound to ensure quick release in case of emergency. Lightweight and comfortable synthetic braided fiber adds strength and durability. Easily adjustable loops attach to a wide variety of eyewear. NOTE: Breakaway force may vary.


SECURITY: Lanyard with snap design and breakaway force of 3-Pound ensures quick release in case of an emergency

TOUGH: Synthetic braided fiber design adds strength and long term durability

COMFORT: Built with soft and low profile materials

CONVENIENCE: Easily adjustable loops allow you to attach to a wide variety of eyewear

Made of black synthetic braided fiber

NOTE: The breakaway force is approximate and may vary. Check with your safety supervisor to ensure this product meets jobsite standards

Specifications

Brand Name Klein Tools Type Breakaway Lanyard
Length 27 in Color Black
Application Safety Glasses Tethering UPC 092644601774

Packages

1 - UNIT - 1