Abbotsford
MIL48228822

MILWAUKEE 48-22-8822 Lanyard 5 lb, 11.3 in L

Price $13.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8822

Description

The Milwaukee® quick-connect tool lanyard system is designed to help users stay safe and stay productive while working at heights. Quick connect accessories are designed for fast secure connection to a wide range of tools. Use with Milwaukee® quick-connect locking tool lanyard. The white color coded quick connect accessory allows the user to easily identify the weight rating. For use with tools up to five pounds.


3 Piece Set

Barrel Lock

Color coded by weight rating

Designed to reduce risks of dropped tools

Easy to use

Elastic Cord Cinch

For use with tools up to 10 pounds

Limited Lifetime Warranty

Metal D-ring

Quick-Connect System

Specifications

Brand Name Milwaukee Item Name Lanyard
Type Quick Connect Load Capacity 5 lb
Length 11.3 in Color Black/Red
Line Material Nylon, Rubber Application For Reduce Risks of Dropped Tools
UPC 045242002276

Packages

1 - UNIT - 1