Abbotsford
MIL48228823

MILWAUKEE 48-22-8823 Milwaukee® Lanyard 1 Legs 10 lb, 6 in L

Price $15.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8823

Description

The Milwaukee® quick-connect tool lanyard system is designed to help users stay safe and stay productive while working at heights. Quick connect accessories are designed for fast secure connection to a wide range of tools. Use with Milwaukee® quick-connect locking tool lanyard. The red color coded quick connect accessory allows the user to easily identify the weight rating. For use with tools up to ten pounds.


3 Piece Set

Barrel Lock

Color coded by weight rating

Elastic Cord Cinch

For use with tools up to 10 pounds

Limited Lifetime Warranty

Metal D-ring

Serial numbers for inventory management

Third-party tested at 2:1 safety factor

Serial numbers for inventory management

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Lanyard Type Quick Connect
Load Capacity 10 lb Length 6 in
Number of Legs 1 Color Black/Red
Anchorage Connection Type Nylon Loop Line Material Nylon, Rubber
Harness Connection Hook Type Plastic Loop Application For Reduce Risks of Dropped Tools
UPC 045242505692

Packages

1 - UNIT - 1