Abbotsford
KLN512417

KLEIN TOOLS 5124-17 Bag glove canvas 17x8x4"

Price $72.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5124-17

Description

Made of durable no. 8 canvas. Has an expansion gusset 5-1/2 inch on top and 2-3/4 inch at bottom. Brass grommets in bottom for ventilation. Equipped with two-way snap on the back includes safety notice to remind workers of the importance of using gloves.


Has an expansion gusset 5-1/2-Inch (140 mm) on top and 2-3/4-Inch (70 mm) at bottom

Specifications

Brand Name Klein Tools Item Name Glove Bag
Type Glove and Sleeve Bags Material No.8 Canvas
Length 8 in Width 4 in
Height 17 in Standards California Proposition 65 Warning
UPC 092644553264

Packages

1 - UNIT - 1