Abbotsford
MIL48738760

MILWAUKEE 48-73-8760 Anti-Vibration Cut Level 4 High Dexterity Nitrile Dipped Glove - S

Price $28.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8760

Description

MILWAUKEE® Anti-Vibration ANSI/ISEA 105-2016 Cut Level 4 High-Dexterity Nitrile Dipped Gloves protect users’ hands from harmful vibrations while operating power tools. These Anti-Vibration Gloves provide users with the best full-hand vibration reduction while still maintaining dexterity and comfort. The 18 gauge material provides total hand mobility when working with small fasteners. The long-lasting nitrile dip makes sure these gloves hold up to abusive jobsite conditions. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Milwaukee® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. All of the Milwaukee® Gloves feature a color-coded wristband for easy cut-level identification.


Best In Class Full Hand Vibration Reduction* *Compared to knit and dip anti-vibration gloves when measuring transmission of the ISO 10819 vibration profile to the palm and fingers

18 Gauge - Total Mobility

Long Lasting Nitrile Dip

ANSI/ISEA 105-2016 Cut Level 4

ISO 10819 TRM=0.67 | TRH = 0.52

EN388 - 4X42D

Reinforced Nitrile Coating Between Thum and Index Finger

SMARTSWIPE™ Touchscreen Compatible Fingertips

TPR Knuckle Protection

Breathable Glove Design

Specifications

Brand Name Milwaukee Tool Material High Performance Polyethylene
Color Gray UPC 045242646302

Packages

6 - UNIT - (6)