Abbotsford
KLN60583

KLEIN TOOLS 60583 A2 CUT KNIT DIPPED GLOVES, S, 2-PR

Price $22.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60583

Description

Klein Tools Knit Dipped Cut 2 Gloves are the ideal everyday glove for any job that requires high dexterity and moderate hand protection. These gloves will keep your hands clean and protected from cuts and abrasions when working. The HPPE knit fabric allows the gloves to conform to your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the gloves.


Work Gloves with HPPE knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working

Combination of nitrile coating and HPPE knit fabric creates durable tear and abrasion resistance while maintaining flexibility for great dexterity

ANSI A2 cut resistance offers a moderate amount of protection

Machine washability makes these gloves easy to maintain and care for

Specifications

Brand Name Klein Tools Type Knit Dipped
Gender Unisex Size Small
Material HPPE Color Black,Gray
Thickness 1.5" (3.8 cm) Standards ANSI A2 Cut Resistance
Application Dry,Oily Conditions,Wet UPC 092644605833

Packages

1 - UNIT - 1