Abbotsford
MIL48228771

MILWAUKEE 48-22-8771 Impact Cut Level 3 Goatskin Leather Gloves - M

Price $42.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8771

Description

The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 3 Goatskin Leather Gloves offer impact protection with comfortable leather. These small work gloves are ANSI/ISEA 138-2019 Impact Level 2 Rated, and ANSI Cut Level 3 Rated. These leather work gloves have impact-rated enhanced TPR added to the back of the hand for better protection and an additional layer of leather to reinforce the palm to last longer. The small leather glove is made from soft top grain goatskin leather providing users with maximum comfort and performance.


ANSI/ISEA 138-2019 Impact Rated Enhanced TPR

Reinforced Palm Last Longer

Soft Top Grain Goatskin Leather

Keystone Thumb for mobility

Gunn cut for added comfort

Webbing Pull Loop for easy wear

EN388 Abrasion: 2 (Range: 1-4)

EN388 Cut: 3 (Range: 1-5)

EN388 Tear: 4 (Range: 1-4)

EN388 Puncture: 2 (Range: 1-4)

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Impact Gender Unisex
Size Medium Material Goatskin Leather
Color Black/Brown/Red Cuff/Wrist Style Elasticated
Cut Level 3 Resists Cut
Standards ANSI/ISEA 105-2016 Standard A3 UPC 045242556519

Packages

6 - UNIT - (6)