Abbotsford
MIL48228911

MILWAUKEE 48-22-8911 Cut-Resistant Gloves Insulated, Winter Medium 15 ga Black/Red

Price $10.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8911

Description

Milwaukee Tools ANSI/ISEA 105-2016 Cut Level 1 Winter Insulated gloves are designed to provide ultimate warmth, allday comfort, and best in class dexterity for handling small objects. Milwaukee Tools winter gloves utilize a warm acrylic terry liner to maintain warmth in the coldest of conditions. Additionally, the gloves have a secure dual liner to comfortably keep your hands warm without the liner separating after extended use on the jobsite. These gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. Lastly, the gloves are constructed of double dipped latex micro-finish for water resistance to provide best in class grip performance in the coldest of temperatures.


ANSI/ISEA 105-2016 Cut Level 1; EN 511: 01X; EN 388: 1141A

½ double dipped latex microfinish for water resistance and warmth

Sandy latex finish for grip performance

15GA outer liner for dexterity

Breathable and comfortable glove design

Ideal use for material handling and general purpose remodeling applications

10GA inner liner for warmth

15GA outer liner for dexterity

Breathable and comfortable glove design

Ideal use for material handling and general purpose remodeling applications

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Insulated, Winter Gender Unisex
Size Medium Material Nylon
Color Black/Red Length 10.63 in
Cut Level 1 Lining Warm Acrylic Terry Cloth
Palm Construction Double Dipped Latex Resists Cut, Water
Thickness 15 ga Standards ARRA Compliant, Buy American Act Compliant, ANSI Cut Level A1, EN388 1141A, EN511 01X
Application For Material Handling and General Purpose Remodeling Applications UPC 045242500178

Packages

6 - UNIT - (6)