Abbotsford
KLN40086

KLEIN TOOLS 40086 Work Gloves Lineman XX-Large Black/Yellow

Price $53.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40086

Description

Soft grain leather construction with reinforced leather palm and finger patches 4 inch leather and Neoprene cuffs with side vents. Double-row padded knuckles for durability. Black spandex back with Klein Lineman logo patch.

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Lineman Gender Unisex
Size XX-Large Material Spandex Back, Soft Grain Leather
Color Black/Yellow Cuff/Wrist Style 4 in Leather/Neoprene
Palm Construction Reinforced Leather UPC 092644600623

Packages

1 - UNIT - 1