Abbotsford
MIL48730013

MILWAUKEE 48-73-0013 Goatskin Leather Gloves - XL

Price $26.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-0013

Description

The MILWAUKEE® XL Goatskin Leather Gloves are designed with a comfortable top grian leather and reinforced palm that lasts longer. The SMARTSWIPE™ knuckle is designed to allow the use of touch screens without removing gloves. Additionally, the keystone thumb provides a comfortable fit. These heavy duty leather work gloves are equipped with a pull tab for easy on and off on the toughest jobsites.


Comfortable Leather. Reinforced Palm.

Soft Top Grain Goatskin Leather

Reinforced Palm Last Longer

SMARTSWIPE™ Knuckle

Keystone Thumb for mobility

Pull Tab for Easy On and Off

Pull tab for easy on and off

Specifications

Brand Name Milwaukee Item Name Leather Gloves
Type Leather Gloves Gender Unisex
Size X-Large Material Goatskin Leather
Color Black/Brown/Red Cuff/Wrist Style Plain
UPC 045242556793

Packages

6 - UNIT - (6)