Abbotsford
MIL48739040

MILWAUKEE 48-73-9040 CUT LEVEL 4 PROTECTIVE SLEEVES

Price $30.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-9040

Description

The MILWAUKEE® 18" ANSI/ISEA 105-2024 Cut Level 4 Protective Sleeves deliver ULTIMATE BREATHABILITY and ALL DAY PROTECTION for users who require durable cut resistance without sacrificing dexterity. Designed from a high-dexterity 18-gauge material and measuring 16", these light & breathable sleeves provide targeted coverage with an extended wrist cuff and are color-coded by cut level for rapid identification. The sleeves offer cut resistance while maintaining tactile control and freedom of movement. A built-in bicep strap creates a comfortable, adjustable fit to keep the sleeve securely positioned, and fast moisture-wicking fabric helps you stay cooler and drier by moving sweat away from the skin. Added UPF 50+ sun protection reduces UV exposure for outdoor applications. Sold as a Pair for full-arm coverage, these MILWAUKEE® sleeves prioritize durability, breathability, and consistent fit to support productivity and control.

Packages

6 - UNIT - (6)