Abbotsford
KLN03601

KLEIN TOOLS 03601 ARC FLASH FACE SHIELD, CAP-STYLE

Price $322.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:03601

Description

Klein Tools' Arc Flash Face Shield delivers professional-grade protection and comfort for workers in electrical environments. Rated for Arc Flash Protection with an ATPV of 22 cal/cm² on Cap-Style Hard Hats and 15 cal/cm² on Safety Helmets per ASTM F2178-23 in accordance with NFPA 70E (PPE Category 2). Features a low-profile, toric lens design and superior impact protection tested to ANSI Z87.1+S (2020) high impact standard. Universal side slots enable quick and secure attachment.


Rated for Arc Flash Protection with an ATPV of 22 cal/cm2 on Cap-Style Hard Hats and an ATPV of 15 cal/cm2 on Safety Helmets per ASTM F2178-23 in accordance with NFPA 70E (PPE Category 2)

Specifications

Brand Name Klein Tools Material Polycarbonate
Type Face Shields Application Electrical
UPC 092644036019

Packages

1 - UNIT - 1