Abbotsford
KLNKHHSTRP

KLEIN TOOLS KHHSTRP Klein Tools Hard Hat Chin Strap

Price $16.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KHHSTRP
Documents Documents

Description

Klein Tools Hard Hat Chin Strap helps keep Klein's cap style or full brim hard hats securely on the head. Four clips snap into the Klein hard hat suspension system, and easily adjust for a custom fit with soft chin cup. Multi-point adjustment for comfort.


Helps keep hard hats in place during high winds, at height, or unusual work positions

Multi-point attachment to Klein Tools hard hat suspension with 4 clips

Easily adjusts for personalized comfort and fit

Durable, non-conductive nylon strap material

Convenient snap design for quick lock/unlock

Soft Chin Cup for added comfort

Specifications

Brand Name Klein Tools Item Name Chin Strap
Type Hard Hat Chin Strap Material Nylon
Length 22.5 in Width 7.5 in
For Use With Hard Hat Application Secure Hard Hat On Head
UPC 092644601194

Packages

1 - UNIT - 1