Abbotsford
KLNKHHTOPPAD

KLEIN TOOLS KHHTOPPAD Klein Tools Hard Hat Replacement Top Pad

Price $18.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KHHTOPPAD
Documents Documents

Description

Klein Tools Top Pad replacement works with Klein's Cap Style and Full Brim Hard Hats. Easily attaches with hook and loop material to the straps in the suspension system. Reduces pressure from straps digging into the top of the head. Replaceable and machine washable, the durable, padded material offers sweat-wicking and odor control properties. Sold in 3-pack


Built with durable padded materials to prevent straps digging into the top of your head

Extended coverage large diameter pad helps reduce hair tangles

Sweat-wicking and odor control properties for improved cooling on hottest point of your head

Easily attaches to Klein hard hat suspension with hook and loop attachment

Comfort top pads are reusable (3 per pack)

Specifications

Brand Name Klein Tools Item Name Top Pad
Type Hard Hat Top Pad Size 4 in L x 4 in W x 0.3 in H
Material Polyester For Use With Hard Hat
Specifications Padded, Sweat Wicking and Odor Resistant Application For Sweat Absorption from Top of Head
UPC 092644600883

Packages

1 - UNIT - 1