Abbotsford
MIL48731081

MILWAUKEE 48-73-1081 BOLT™ Full Brim Safety Helmet Replacement Sweat Band

Price $17.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1081

Description

The MILWAUKEE® Full Brim Safety Helmet Sweat Band is designed to let you be more comfortable and stay cool. The sweatband features soft, comfortable padding for all-day comfort. The strap's moisture-wicking fabric lets you stay cool and dry fast. This antimicrobial sweatband prevents odor and bacteria build-up, providing long-term use. It is removable and machine washable and is compatible with all MILWAUKEE® Full Brim Safety Helmets.


Antimicrobal - Prevents Odor and Bacteria

Compatible with Milwaukee® Safety Helmets

Removable and Machine Washable

Soft Polyester Construction for Comfort

Sweat Band Keeps Sweat Out of Eyes to Prevent Glasses Fogging and Better Comfort

Attaches to Suspension with Velcro and hooks

Lightweight Design for All Day Wear

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Color Black Material Polyester
UPC 045242392124

Packages

1 - UNIT - 1