Description
The MILWAUKEE® Hard Hat Chin Strap provides a secure fit and is compatible with all Milwaukee Hard Hats. Milwaukee made the hard hat chin strap adjustable for a quick and custom fit. Constructed from a soft and comfortable material for all day wear, the hard hat strap features secure attachment clips that provide added security while working at height.
Specifications
| Brand Name | Milwaukee | Sub Brand | BOLT™ |
| Item Name | Chin Strap | Type | Adjustable |
| Material | Polyester | Color | Black |
| Length | 15 in | Width | 0.5 in |
| For Use With | Milwaukee® Hard Hats | UPC | 045242560196 |
Packages
| 12 - UNIT - (12) |