Abbotsford
MIL48731096

MILWAUKEE 48-73-1096 BOLT™ 4-Point Ratcheting Suspension

Price $16.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1096

Description

The MILWAUKEE® 4-Point Ratcheting Suspension can be quickly adjusted to fit preferences. Milwaukee's suspension lineup features the largest ratcheting adjustment range in the industry. The 4-Point Ratcheting Suspension features a moisture-wicking sweat band to stay cool and dry fast. For better comfort, the suspension comes with cushioned ratchets and crown pads. The sweatband is anti-microbial to prevent odor and bacteria build up and is removable and machine washable. The 4-Point Ratcheting Suspension is compatible with all Milwaukee Hard Hats.


Cushioned Ratchet and Crown Pads

Compatible with all Milwaukee® Hard Hats

Evenly Distribute Weight on Head

Replacement for Milwaukee® Hard Hats w/4pt Ratcheting Suspension

Reversible in compatible Milwaukee hard hats

sweatband is antimicrobial to prevent odor and bacteria build up

Easily Click In and Out

Specifications

Brand Name Milwaukee Sub Brand BOLT™
Item Name Ratchet Suspension Material High Density Polyethylene,Nylon
Color/Finish Black/Red Number of Suspension Points 4
Dimensions 6.75 in L For Use With Milwaukee Hard Hats
UPC 045242609888

Packages

1 - UNIT - 1