Abbotsford
KLN60911

KLEIN TOOLS 60911 HARD HAT VENTED FB HI-VIS LIME

Price $78.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60911

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Tools Headlamps attach securely; no straps needed.

Specifications

Brand Name Klein Tools Item Name Hard Hat, Vented, Full Brim Style, High Visibility Lime
Type Type 1 Size 6.5 to 8
Material PC/ABS Color High Visibilty Lime
Suspension Type 6-Point Venting Yes
Includes Hard Hat, User Guide, Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Application Class C UPC 092644606540

Packages

1 - UNIT - 1