Abbotsford
KLNAESEB2

KLEIN TOOLS AESEB2 ELITE BLUETOOTH® JOBSITE EARBUDS

Price $160.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:AESEB2

Description

Klein Tools Cat. No. AESEB2 Elite Bluetooth® Jobsite Earbuds effectively block out noise up to 25db while simultaneously delivering an impressive stereo audio experience with deep bass, detailed mids and crisp treble via Bluetooth® 5.2 technology. Impact-resistant charging case up to 10 feet (3 m) not only supplies a full 24 hours of runtime but features a built-in LED screen to easily view the charge status of both the earbuds and case.


Bluetooth® 5.2 delivers an immersive audio experience with deep bass, detailed mids and crisp treble

Protect and prolong your hearing with naturally expanding 25 dB noise reduction rating (NRR) memory foam tips

Experience 8 hours of runtime on a single charge and 24 hours with the charging case for non-stop music

Ergonomically designed earbuds sit comfortably in the contours of the ear for all-day use

Built-in LED screen displays the charge status of both the earbuds and case. Additionally, battery life of earbuds displayed in real-time while in-use

Earbuds conveniently auto-connect while opening the charging case

Intuitive capacitive touch interface allows you to control everything right through the earbuds without having to touch your phone

Noise cancelling microphones eliminate background noise for crystal clear calls in loud environments

Built tough with impressive 10-Foot (3 m) drop rating and IP67 rated earbuds

Specifications

Brand Name Klein Tools Type General Purpose
Connectivity Bluetooth® 5.2, Wireless Range: 32.8' (10 m) Material ABS,Polycarbonate
Color Black,Orange,White Charging Time Earbuds: 2 hr; Charging Case: 2 hr
Weight 2.03 oz 58 g Application For Wet Locations
UPC 092644693953

Packages

1 - UNIT - 1