Abbotsford
KLN60502

KLEIN TOOLS 60502 HARD HAT EARMUFFS, FULL BRIM STYLE

Price $47.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60502
Documents Documents

Description

Klein Tools Full Brim Hard Hat Earmuffs are designed to work with all Klein Tools Full Brim Hard Hats, and are intended to provide limited protection from harmful noise. Tested in accordance with ANSI S3.19-1974 standards, the NRR (noise reduction rating) for these earmuffs is 26dB. Designed for all day comfort and effective acoustic seal.


Earmuffs designed for use with Klein Tools Full Brim Hard Hats

Noise Reduction Rating (NRR): 26dB

Soft foam ear cushions for effective acoustic seal and all-day wear

Spacious interior for comfortable ear fit

Designed with pivot positions on earmuff connector for in-use, stand-by, and storage positions

Easy to adjust wire arms for customized fit

Durable ABS plastic cup for rugged environments

Specifications

Material ABS,Plastic Type Full Brim
Application Hard Hat Attached Earmuffs UPC 092644605024

Packages

1 - UNIT - 1