Abbotsford
KLN6054050

KLEIN TOOLS 6054050 FOAM EARPLUGS, 50-PAIR

Price $20.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6054050
Documents Documents

Description

Klein Tools Foam Earplugs, 50-Pair, help reduce exposure to hazardous noise and other loud environments. The soft disposable foam design conforms to the ear canal for optimal comfort and a snug fit. Tested in accordance with ANSI S3.19-1974 standards. Noise Reduction Rating (NRR) 33 decibels. Dispensing Box includes a 50-Pack of wrapped pairs of earplugs. Also available in convenient 10-Pair resealable pouch.


Noise reduction rating (NRR) of 33 decibels

Dispensing Box is a 50-Pack of earplugs wrapped in pairs

Self-dispensing box offers easy access and clean, easy storage

Also available in convenient 10-Pair resealable pouch (Cat No. 6054010)

Specifications

Brand Name Klein Tools Type Foam Carrier
Noise Reduction Rating 33 dB Shape Ball Nose Cylinder
Size Universal Standards ANSI S3.19 - 1974
Application For 6-32 and 8-32 Screw Shearing UPC 092644605628

Packages

1 - UNIT - 1