Abbotsford
MIL256B3X

MILWAUKEE 256B-3X FREEFLEX™ Insulated Jacket - Black 3X

Price $229.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:256B-3X

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, the Insulated Jacket is BUILT FOR MOVEMENT. The FREEFLEX™ Jacket is designed with stretch panels across the back and built with lighter, more durable materials that maximize mobility. This durable jacket features a quilted lining and protection against wind and water to work hard in cold conditions. Focused on providing reinforcement in areas where traditional workwear fails, the FREEFLEX™ jacket provides ultimate pocket durability and resistance to abrasive materials. Milwaukee FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Engineered To Move Freely On The Job: Custom action back design paired with full range arm movement 

Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions 

Insulated Quilted Lining: Provides the warmth needed to keep working all winter without adding bulk 

Jobsite Durability: Ripstop reinforced elbows and shoulders protect while working 

Designed To Layer Comfortably: Relaxed Fit with room to layer when temperatures drop 

Double-Stitched Reinforced 6-Pocket Design: Allows for added tool storage and functionality 

Zippers Built For The Jobsite: Shielded front zipper design holds up against jobsite debris 

Adjustable Snap Cuffs: Allow for seamless and comfortable fitting with work gloves 

Specifications

Brand Name Milwaukee® UPC 045242809295

Packages

1 - UNIT - 1