Abbotsford
KLNMBA000325

KLEIN TOOLS MBA00032-5 Under Armour Mens Corp Black XXXLarge

Price $139.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:MBA00032-5

Description

Under Armor Men's Corp Black Polo Shirt. Available in multiple sizes- Smooth, soft anti-pick, anti-pill fabric has a cleaner, snag-free finish- Four-way stretch fabrication allows greater mobility in any direction- Anti-odor technology prevents the growth of odor causing microbes- 30+ UPF protects your skin from the sun's harmful rays- 95% polyester, 5% elastane- Loose performance fit- Durable rib-knit collar.

Specifications

Brand Name Under Armour Item Name Polo T-Shirt
Type Rib-Knit Size 3X-Large
Gender Men Material Polyester/Elastane
Color Black Series MBA00032
Standards California Proposition 65 Warning UPC 092644965807

Packages

1 - UNIT - 1