Abbotsford
MIL604BLL

MILWAUKEE 604BL-L FREEFLEX™ Hybrid Work Tee - Long Sleeve

Price $39.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:604BL-L

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, our Long Sleeve Hybrid Work Tee is BUILT FOR MOVEMENT. Our Long Sleeve Hybrid Work Tee is a lightweight and breathable solution that allows you to STAY COMFORTABLE and KEEP COOL. This work t-shirt is specifically created for mobility and durability with its drop shoulder design to reduce wear on the seams. The MILWAUKEE® Hybrid Work Tee Shirts are built to protect against the elements, offering UPF 50 protection for those warm days on the jobsite and moisture-wicking fabric so you can stay dry while working. Choose from a variety of colors, including black, blue, gray, and green, available in sizes small to 3XL.


Lightweight and Breathable - 33/67 Cotton/Poly Blend

Forward Shoulder Design - Drop Shoulder Seams Reduce Wear

Moisture Wicking - Stay Dry While Working

UPF 50 Sun Protection - Blocks Harmful UV Rays

Built For Mobility - Move and Layer Easily

Specifications

Brand Name Milwaukee Sub Brand FREEFLEX™
Item Name Hybrid Work T-Shirt Type Breathable, Crew Neck, Forward Shoulder, Lightweight, Long Sleeve
Size Large Gender Men
Chest Size 42 - 44 in Material 33/67 Cotton/Polyester
Color Blue Series 604
Fabric Weight 156 g/m² Application For General Purpose Work Wear
UPC 045242752904

Packages

1 - UNIT - 1