Abbotsford
MILF350B2X

MILWAUKEE F350B-2X Women's FREEFLEX™ Lightweight Insulated Vest Black 2X

Price $119.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:F350B-2X

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, the Lightweight Insulated Vest is BUILT FOR MOVEMENT. This vest has shoulder and side body mobility panels, ensuring you stay comfortable and agile throughout the day. As a versatile mid-layer, the FREEFLEX™ Lightweight Insulated Vest offers a relaxed fit with a drop tail for additional coverage. The extra warmth of a brushed fleece-lined collar and pockets complements the wind and water-resistant fabric. The Lightweight Insulated Vest is crafted from durable 100% Poly Ripstop woven fabric, making it the perfect companion for the job. Milwaukee FREEFLEX™ products are developed in collaboration with user feedback across the trades through continuous job site research.


Shoulder and side mobility panels for added range of motion

Midlayer built for changing conditions: Relaxed fit with room to layer comfortably

Windproof and water resistant to help keep you dry and warm on the job

Full zip front pockets designed for secure item storage

Brushed fleece-lined collar and pockets for added warmth

Drop tail for extended coverage

Insulation ensures warmth without adding bulk

100% Poly Ripstop Woven Fabric

Specifications

Brand Name Milwaukee® Sub Brand FREEFLEX™
Material Polyester UPC 045242377695

Packages

1 - UNIT - 1