×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLN60181

KLEIN TOOLS 60181 Cooling Helmet Liner

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60181

Description

Klein Tools Cooling Helmet Liner (M/L) delivers rapid cooling relief for up to 2 hours when wet. Designed to be worn comfortably under hard hats and safety helmets. Lightweight, breathable mesh fabric improves airflow, is machine washable, and is reusable.


Cools instantly when activated, up to 30 degrees below body temperature

Wicks away sweat from the head for up to 2 hours when wet

Activate / Reactivate: soak with water, wring out excess water, snap 3-5 times to activate

Mesh fabric at crown expands airflow for maximum breathability

Front fabric is 92 Polyester, 8 Spandex

Back fabric is 100 Polyester

Machine washable and reusable

Specifications

Brand Name Klein Tools Type Cooling Headwear
Color Black Material Polyester,Spandex Mesh
Application Head Cooling UPC 092644601811

Packages

1 - UNIT - 1