Abbotsford
BRAI4311KITPIPE

W H BRADY I4311-KIT-PIPE I4311 PIPE MARKER KIT WIFI/BT NA

Price $8,037.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:I4311-KIT-PIPE

Description

Set up shop anywhere with the i4311 Industrial Label Printer with Portability — the first 4" wide label printer with an all-day battery and ergonomic carrying handle. Convenient kit: Save money and get everything you need to start creating durable, ANSI-compliant pipe markers right away. 0.25" to 4" wide labels: The i4311 Printer lets you print everything you need, where you need it. All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge. Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle. Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste. Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth (up to 4 devices) or Ethernet. Durable labels and ribbons: B-595 vinyl labels and smear-proof ribbons withstand harsh environments.


Convenient kit: Save money and get everything you need to start creating durable, ANSI-compliant pipe markers right away

0.25" to 4" wide labels: The i4311 Printer lets you print everything you need, where you need it

All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge

Easily transportable: Weighs only 13 lbs. with battery and has an ergonomic handle

Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste

Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth (up to 4 devices) or Ethernet

Durable labels and ribbons: B-595 vinyl labels and smear-proof ribbons withstand harsh environments

Set up shop anywhere with the i4311 Industrial Label Printer with Portability — the first 4" wide label printer with an all-day battery and ergonomic carrying handle.

Specifications

Print Resolution 300 dpi Power Source Rechargeable Battery;AC Adaptor;USB
Connectivity Bluetooth;Ethernet;USB-C;Wi-Fi;Cabled;USB-A Memory 1GB RAM, 8GB Flash
Color Blue, Gray Dimensions 9.5 in H x 9 in W x 13 in D
Includes (1) 2.25" x 100' All Weather Vinyl Tape - Blue (B30C-2250-595-BL),(1) 2.25" x 100' All Weather Vinyl Tape - Green (B30C-2250-595-GN),(1) 2.25" x 100' All Weather Vinyl Tape - Red (B30C-2250-595-RD),(1) 2.25" x 100' All Weather Vinyl Tape - Yellow (B30C-2250-595-YL),(1) 4" x 100' All Weather Vinyl Tape - Blue (B30C-4000-595-BL),(1) 4" x 100' All Weather Vinyl Tape - Green (B30C-4000-595-GN),(1) 4" x 100' All Weather Vinyl Tape - Red (B30C-4000-595-RD),(1) 4" x 100' All Weather Vinyl Tape - White (B30C-4000-595-WT),(1) 4" x 100' All Weather Vinyl Tape - Yellow (B30C-4000-595-YL),(1) AC Adapter Kit (65W-AC),(1) B30 Series R10000 Printer Ribbon - Black (B30-R10000),(1) Brady Workstation Design & Print Pro - VWS (BWS-DPP-VWS),(1) BradyPrinter i4311 WIFI/Bluetooth (i4311-WB),(1) Cleaning Kit ,(1) Li-Ion Battery Pack (i4311-BATT),(1) Mounting Bracket,(1) Quick Start Guide,(1) USB-C Cable (USB-C-CABLE),(3) B30 Series R10000 Printer Ribbon - White (B30-R10000-WT) Application Access Control;All-Purpose;Asset Tracking;Barcode Labeling;Circuit Board Labeling;Cold temperature Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Equipment;Exit and Egress Marking;Facility Identification;Floor Marking;Food and Beverage Process Labeling;Food Handling;General Identification;GHS & Chemical Labels;Hazard Communication Identification;Hazardous Material Labeling;Inspection Tagging;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Lockout Tagout;Machinery;Maintenance;Pipe and Valve Marking;Safety Identification;Security Identification;Solar Panel Labeling;Tamper Indicating Labels;Temperature Indicating Labeling;Temporary Labeling;Traffic Control;Warehouse Marking;Wire and Cable Labeling
UPC 888434668450

Packages

1 - UNIT - 1