Abbotsford
BRAM21500499

W H BRADY 1/2 inch x 16 ft BMP21 Series Nylon Cloth Labels

Price $60.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-500-499

Description

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.• Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable• Recommended for indoor use• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted• All-in-one cartridge includes ribbon and label supply


Application Versatility – Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene and many other material types

Engineered Performance – Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents

Irregular Surfaces – Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy

Certifications – UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863)

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Nylon
Length 4.88 m Width 12.70 mm
Adhesive Type Permanent Acrylic Thickness 0.006 in
Standards CSA, UL Application Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Wire and Cable Labeling
UPC 662820899648

Packages

1 - UNIT - 1