Abbotsford
KLN80118

KLEIN TOOLS 80118 Set JOURNEYMAN tool 18piece

Price $637.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:80118

Description

Comfortable and durable tools for the professional. Contains one journeyman side-cutting pliers, one Journeyman diagonal-cutting pliers, one Journeyman long-nose pliers, one Journeyman pump pliers, one adjustable wrench, one Phillips-tip screwdriver, one wire-bending screwdriver, two cabinet-tip screwdrivers, one Rapi-DrivĀ® screwdriver, one square-recess tip screwdriver, two nut drivers, one power-return rule, one Klein-KurveĀ® wire stripper or cutter, one protective eyewear, one Powerline work belt, one 10-pocket tool pouch.


Took Kit contains comfortable and durable tools for the professional

18-Piece Tool Set contains one Journeyman side-cutting pliers, one Journeyman diagonal-cutting pliers, one Journeyman long-nose pliers, one Journeyman pump pliers, one adjustable wrench, one phillips-tip screwdriver, one wire-bending screwdriver,

Two cabinet-tip screwdrivers, one Rapi-Driv® screwdriver, one square-recess tip screwdriver, two nut drivers, one power-return rule, one Klein-Kurve® wire stripper/cutter, one protective eyewear, one Powerline work belt, one 10-pocket tool pouch

Must-have tools for electrical wiring and connecting work

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Tool Set Type Journeyman Tool Set
Includes J203-8N 8 in Long Nose Pliers, J502-10 10 in Pump Pliers, D507-10 10 in Adjustable Wrench, 603-3 #1 Phillips Screwdriver 3 in Shank, 604-3B #2 Wire Bending Phillips Screwdriver, 6054 1/4 in Cabinet Tip Screwdriver 4 in Shank, 605-6 1/4 in Cabinet Tip Screwdriver 6 in Shank, 603-14 1/4 in Nutdriver 3 in Shaft, 630-516 5/16 in Nutdriver 3 in Shaft, 662 #2 Square Screwdriver 4 in Shank, 6706 3/16 in Cabinet Rapi Dri® 6 in Shaft, 86225 25 ft Tape Measure, J200048 9 in Lineman's Pliers, 5165 8 in Angled Pliers, 5165 (10) Pocket Tool Pouch, 5705 54 in L x 2 in W Web Work Belt, 11055 10-18 AWG Solid and 12-20 AWG Stranded Wire Stripper, 60053 Protective Eyewear Application Electrical Wiring and Connecting Work
UPC 092644801181

Packages

1 - UNIT - 1