Abbotsford
KLN29250

KLEIN TOOLS 29250 60W PORTABLE SOLAR PANEL

Price $323.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:29250
Documents Documents

Description

Klein’s 60W Foldable Solar Panel harnesses the sun’s power to keep the job running. A quick and easy way to charge your power banks, power stations, and portable batteries with the built-in extended length DC / APP® compatible cables. Or simply recharge your USB devices with the integrated USB port. This portable and versatile panel can be chained with a second panel to collect even more power from the sun, then simply fold and store away.


60-watt foldable solar panel capable of charging KTB1000 and KTB500 power stations or other APP® compatible devices

Capability to chain an additional panel (up to 120W) to collect more solar power and increase charge times

Kickstands angle the panel to help maximize the surface exposed to the sun and LED lights indicate your level of solar power input

Two monocrystalline panels fold, creating a protective, compact case for easy storage and versatility

Integrated USB-A port for direct charging of USB devices

Long reaching 16.4-Foot (5 m) cable compatible with KTB1000 fits conveniently in the integrated power pocket, along with adapter to 8mm DC output and input connector to chain an additional solar panel

Carry easily with the reinforced handle or convenient shoulder strap

Eyelets on the panel and kickstands allow you to easily mount or stake the panel

Specifications

Brand Name Klein Tools Item Name Solar Panel
Type Portable Voltage Rating 18 V
Amperage Rating 3.34 A Power Rating 60 W
Length 20-1/2 in Width 2 in
Number of USB Outputs 1 Height 36-1/2 in
Material Monocrystalline Silicon Number of Panels 2
Number of DC Powerpole Inputs 1 For Use With KTB1000 and KTB500 Portable Power Station
Includes Solar Panel, Adapter to 8 mm DC Adapter Output and Input Connector, USB-A Output Port Standards RoHS Compliant, CE Certified, EMC, REACH Compliant
Application For Solar Panel, Charges Power Banks, Portable Batteries, Personal Electronics UPC 092644292507

Packages

1 - UNIT - 1