Description
Eaton Combination 5A USB, (2) Type C charger, 15A 5-15R Duplex Receptacle, 125 Vac, White, Box
Specifications
| Type | Type C | Number of Wires | 3 |
| Material | Thermoplastic | Color | White |
| Contact Material | Brass | UPC | 032664025969 |
Packages
| 1 - UNIT - 1 |
Eaton Combination 5A USB, (2) Type C charger, 15A 5-15R Duplex Receptacle, 125 Vac, White, Box
| Type | Type C | Number of Wires | 3 |
| Material | Thermoplastic | Color | White |
| Contact Material | Brass | UPC | 032664025969 |
| 1 - UNIT - 1 |